Beli jual microscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  2. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp1.999.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  3. 3R Solution Digital Microscope with Lcd
    Mulai

    Rp4.799.900

    3R Solution Digital Microscope with Lcd
    Deskripsi:
    It is a digital microscope with a monitor equipped with snake lights on both sides. Reduces halation when observing objects that are easily reflected, such as metal. It can be magnified 4 to 43 times with an integrated monitor and about 200 times with a 20-inch equivalent PC monitor. You can leave data with clear image quality. Reduces halation with snake light for inspection of metal parts, etc. Approximately 200 times with a 20-inch equivalent PC monitor connection Achieves low cost with clear image quality comparable to a full-scale microscope
    atribut:
    • Light Source: White LED x 8, Snake Light x 2
    • Magnification: Approximately 200 on a PC equivalent to 4 to 43 (in the case of a 4.3-inch monitor) and 20-inch
    • Power Input (V): DC5/2A
    • Focus: Manual
    • Camera specifications: 1/4 type CMOS
    • Digital Zoom: Approximately maximum display magnification 100 times
    • Dimensions (mm): Microscope: 182x120x60, Stand: 190x162x100
    • LCD monitor: 4.3 type
    • Resolution (Pixel): Approximately 1 million, monitor: 480x272
    • Save format: MicroSD card (up to 32GB)
    • Still image size: Up to 4032 x 3024 (JPG)
    • Video Size: Up to 1080P/30fps (AVI)
  4. Dino-Lite Microscope Premier M
    Mulai

    Rp10.999.900

    Dino-Lite Microscope Premier M
    atribut:
    • Compatible OS: Windows XP / Vista / 7 / 8 / 10, Mac OSX 10.5 or later
    • Content Set: Body storage case, calibration sheet tip attachment, software CD, cable band
    • Exposure Compensation: Dynamic exposure / automatic correction / Automatic color balance/saturation/contrast correction
    • Frame Rate (fps): 30
    • Interface: USB2.0
    • LED: 8 white LEDs
    • Magnification (x): Approximately 20 to 230 times
    • Material: Plastic
    • Power Source: USB bus power
    • Resolution: 1280 x 1024px (SXGA), approximately 1.3 million pixels
    • Sensor: 1.3Mpixels, 1/4 inch CMOS
    • Size (mm): Approximately H104xDiameter 32
  5. Sanwa Instrument Digital Microscope
    Mulai

    Rp6.099.900

    Sanwa Instrument Digital Microscope
    Deskripsi:
    A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.
    atribut:
    • Number Of Pixels (pixels): 3.5 million
    • Magnification (times): Optical Zoom 20-220
    • Power Supply: USB Power
    • Sensor: CMOS Sensor
    • External Output: HDMI
    • Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
    • Format Type (Still Image Storage): JPEG
    • M Code: 50010197
    • Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
  6. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  7. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.299.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  8. Dino-Lite Digital Microscope
    Mulai

    Rp3.599.900

    Dino-Lite Digital Microscope
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  9. THANKO (Electronics) Microscope
    Mulai

    Rp25.999.900

    THANKO (Electronics) Microscope
    Deskripsi:
    Series highest peak telephoto model equipped with new function FLC (Flexible LED Control) for EDOF/EDR/AMR
    atribut:
    • Included Accessories (mm): Main unit, 4 types of tip attachments, software CD-ROM, auto calibration sheet (pitch 0.1 mm), warranty card, storage bag, cable band
    • Mass (g): 104
    • Standard: CE, FCC, ROHS
    • Power Supply: USB bus power
    • Dimensions, Diameter x Height H (Φmm x mm): 32x105
    • Exposure Compensation: Automatic exposure / automatic correction / automatic color balance / saturation / contrast correction
    • Frame Rate (fps): 30
    • Interface: USB2.0
    • Magnification (times): about 10 to 140
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: 2592 x 1944, about 5 million pixels
    • Sensor: 1.3Mpixels, 1/4 inch CMOS
    • Supported OS: Windows Vista / 7/8/10, Mac OSX 10.5 or later
    • TRUSCO Number: 836-7758
  10. Dino-Lite High Resolution Digital Microscope
    Mulai

    Rp29.999.900

    Dino-Lite High Resolution Digital Microscope
    Deskripsi:
    The series' highest-end WiFi model with new featuresSystem Requirements:CPU: 2.9 GHz dual-core Intel Core i5 equivalent or greaterRAM: 4 GB or moreHD: 150 MB available space or moreOperating System: Windows 7/8/10/11macOS 10.14 or later (EDOF/EDR/DPQ are NOT available on macOS)Saving Format Image:DinoCapture 2.0: BMP, GIF, PNG, MNG, TIF, TGA, PCX, WBMP, JP2, JPC, JPG, PGX, RAS, PNMDinoXcope: PNG, JPEGVideo:DinoCapture 2.0: WMV, FLV, SWFDinoXcope: MOV
    atribut:
    • Frame Rate (fps): 10 at 5.0 MP, MJPEG; 25 at 1.3 MP, MJPEG
    • Dimensions (mm): 115x34
    • ​Interface: USB 2.0
    • ​Magnification: 10x ~ 220x
    • ​Resolution (MP): 5.0 (2592x1944)
    • ​Series: Dino-Lite Edge
  11. Dino-Lite Microscope Stand
    Mulai

    Rp7.599.900

    Dino-Lite Microscope Stand
    Deskripsi:
    Dudukan meja Dino-Lite RK06 dirancang untuk tujuan umum tetapi dibuat dengan kualitas. Dengan penyesuaian fokus yang halus dan gerakan vertikal yang cepat, RK06 memudahkan tugas pemfokusan saat menggunakan mikroskop Dino-Lite.Desain lengan ekstensi yang mudah dipasang dan dapat diadaptasi menambah mobilitas dan fleksibilitas lebih lanjut ke aplikasi pengguna.
    atribut:
    • Dimensions (LxWxH) (cm): 22x15x27
  12. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  13. Dino-Lite Adjustable Articulating Arm with Single Locking Knob
    Mulai

    Rp8.599.900

    Dino-Lite Adjustable Articulating Arm with Single Locking Knob
    Deskripsi:
    Stand MS33A adalah lengan artikulasi yang dapat disetel sepenuhnya yang dirancang untuk kamera mikroskop Dino-Lite. Lengan pengartikulasi dapat ditangani dan disesuaikan hanya dengan satu tangan dengan mekanisme penguncian satu tombol yang ketika dikencangkan akan menahan Dino-Lite pada posisi yang diinginkan. Ketika direntangkan datar, lengan memiliki jangkauan 9inch.
    atribut:
    • Dimensions (mm): 52.5x52.5x135
    • Stand Type: Portable, Rotatable Swivel
  14. Dragon Pel Lantai P 15
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

    Dragon Pel Lantai P 15
    Deskripsi:
    Mop Pel P15 Sumbu DragonPel rumah dengan tampilan simple, menarik dan bermutu tinggi dengan menggunakan bahan-bahan terbaik dan eco friendlyDijual 1 Set : Kepala pel + Gagang panjangSpesifikasi :- Panjang Gagang Pel(besi) Standard 110 Cm (Warna abu-abu garis)- Bahan Sumbu Terbaik- Daya Serap Tinggi- Gampang Dijemur- Tahan Lama
    atribut:
    • Dimensions Box (mm): 1160x400x335
    • Handle Length (cm): 110
    • Color: White
  15. UGREEN Extension Cable
    Mulai

    Rp74.900

    UGREEN Extension Cable
    Deskripsi:
    USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
  16. TEKIRO Semprotan Cat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    TEKIRO Semprotan Cat
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  17. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
Daftar Harga jual microscope Terbaru February 2026
Dino-Lite MicroscopeRp11.999.900
SIGHTRON Digital Microscope Nano CaptureRp1.999.900
3R Solution Digital Microscope with LcdRp4.799.900
Dino-Lite Microscope Premier MRp10.999.900
Sanwa Instrument Digital MicroscopeRp6.099.900
Dino-Lite MicroscopeRp14.999.900
monotaro Substantial Microscope (Mikroskop)Rp3.299.900
Dino-Lite Digital MicroscopeRp3.599.900
Insize Digital Measuring MicroscopeRp5.399.900
THANKO (Electronics) MicroscopeRp25.999.900

Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)